Raco 2912 1/2 Inch Raco® Zinc Electroplated Steel EMT Compression Connector With Insulated Throat | Graybar Store
Raco - 1/2 Inch Raco® Zinc Electroplated Steel EMT Compression Connector With Insulated Throat - 2912
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Raco® Zinc Electroplated Steel EMT Compression Connector With Insulated Throat

    Manufacturer: Raco
    Manufacturer #: 2912
    SKU: 88218079
    $6.79
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2912
    • Materials Steel
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Compression connector for 1/2 inch EMT. Connector is zinc electroplated steel. Connector has an insulated throat.