Raco 2700 1/2 Inch Raco® Redi-Loc® Steel Metal Clad Cable Connector | Graybar Store
Raco - 1/2 Inch Raco® Redi-Loc® Steel Metal Clad Cable Connector - 2700
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Raco® Redi-Loc® Steel Metal Clad Cable Connector

    Manufacturer: Raco
    Manufacturer #: 2700
    SKU: 97104720
    $5.76
    Checking Pricing
         
    Cable Range (Inches):0.4 to 0.53 in.
    Conduit Hub Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2700
    • Cable Range (Inches) 0.4 to 0.53 in.
    • Conduit Hub Size (Inches) 1/2 in.
    • Materials Steel
    • For Use With MCI, MCI-A Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Redi-Loc® connector joins 0.400 to 0.530 inch cable to 1/2 inch box or enclosure. Connector is steel with nylon bushing.
    Connector cable ranges: MCI aluminum 0.434 to 0.530 inch, MCI steel 0.400 to 0.530, MCI -A steel 0.440 to 0.510) inch and AC steel or aluminum 14-2 to 12-3