Bridgeport Fittings 620-NM Snap-In Cable Connector, PVC, for Portable Cord, 1/2 in. | Graybar Store
Bridgeport Fittings - Snap-In Cable Connector, PVC, for Portable Cord, 1/2 in. - 620-NM
+ / - Hover over image to Zoom
Other Views

    Snap-In Cable Connector, PVC, for Portable Cord, 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 620-NM
    SKU: 92045953
    $0.37
    Checking Pricing
         
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 620-NM
    • Connection Type Snap-In
    • KO Size (Inches) 1/2 in.
    • Materials PVC
    • For Use With Portable Cord
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PVC snap-in cable connector for 1/2 inch non-metallic cable. Cable connector can accept 19/64 to 19/32 cables or (2) 19/64 cables.