Bridgeport Fittings 191 1/2 Inch Polypropylene Lock-A-Liner Rigid/IMC Insulating Bushing | Graybar Store
Bridgeport Fittings - 1/2 Inch Polypropylene Lock-A-Liner Rigid/IMC Insulating Bushing - 191
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Polypropylene Lock-A-Liner Rigid/IMC Insulating Bushing

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 191
    SKU: 88031392
    $1.59
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 191
    • Materials Polypropylene
    • Temperature Rating 105°C
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Lock-a-liner insulating bushing for 1/2 inch rigid/IMC conduit. Bushing is polypropylene.