Arlington BT50 1/2 Inch Plated Steel Non-Metallic Cable Connectors | Graybar Store
Arlington - 1/2 Inch Plated Steel Non-Metallic Cable Connectors - BT50
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Plated Steel Non-Metallic Cable Connectors

    Manufacturer: Arlington
    Manufacturer #: BT50
    SKU: 91028884
    $0.93
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    KO Size (Inches):1/2 in.
    Additional Features:For 14/2 to 8/3 Cable, Cable Range 0.250 to 0.600 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # BT50
    • Additional Features For 14/2 to 8/3 Cable, Cable Range 0.250 to 0.600 Inch
    • KO Size (Inches) 1/2 in.
    • Materials Plated Steel
    • For Use With NM Cable
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Connector for 1/2 inch non-metallic cable. Connector is plated steel.