Crouse Hinds (Eaton) H 931 Insulating Bushing, Plastic, Rigid/IMC Conduit, 150°C, 1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Insulating Bushing, Plastic, Rigid/IMC Conduit, 150°C, 1/2 in. - H 931
+ / - Hover over image to Zoom
Other Views

    Insulating Bushing, Plastic, Rigid/IMC Conduit, 150°C, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: H 931
    SKU: 88169558
    $0.47
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # H 931
    • Type Insulating
    • Materials Plastic
    • Temperature Rating 150°C
    • Throat Type Insulated
    Product Overview:
    Insulated bushing is 1/2 inch. Bushing is plastic and rated at 150°C.