Robroy PR5332 1/2 Inch Plasti-Bond RedH<sub>2</sub>ot PVC-Coated Steel Straight Liquidtight Connector With Insulated Throat | Graybar Store
Robroy - 1/2 Inch Plasti-Bond RedH<sub>2</sub>ot PVC-Coated Steel Straight Liquidtight Connector With Insulated Throat - PR5332
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Plasti-Bond RedH2ot PVC-Coated Steel Straight Liquidtight Connector With Insulated Throat

    Manufacturer: Robroy
    Manufacturer #: PR5332
    SKU: 88225403
    $59.49
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PR5332
    • Materials PVC Coated Steel
    • For Use With Rigid Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Connector for 1/2 inch rigid conduit. Plasti-Bond RedH2ot straight liquidtight connector is PVC-coated steel with an insulated throat.