Milwaukee Tool 5378-21 1/2 Inch Pistol Grip Power Hammer Drill | Graybar Store
Milwaukee Tool - 1/2 Inch Pistol Grip Power Hammer Drill - 5378-21
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Pistol Grip Power Hammer Drill

    Manufacturer: Milwaukee Tool
    Manufacturer #: 5378-21
    SKU: 99548801
    $195.17
    Checking Pricing
         
    Voltage Ratings:120V
    Amperage Rating:7.5
    Additional Features:0 - 1350/0 - 2500 RPM At No Load
    Power Source:8 Feet Fixed Cord
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 5378-21
    • Type Power Hammer Drill
    • Additional Features 0 - 1350/0 - 2500 RPM At No Load
    • Amperage Rating 7.5
    • Power Source 8 Feet Fixed Cord
    • Voltage Ratings 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pistol grip dual torque hammer drill includes chuck key and side handle.
    Power Hammer Drill Features:
    • 1/2 IN Capacity, 7.5 AMP Motor
    • Trigger Speed Control In Two Ranges: 0-1350 RPM, 0-22,000 BPM, 0-2500 RPM, 0-40,000 BPM, Reversing
    • Hammer With Rotation Or Rotation Only
    • Self-Stop Brush System
    • Bpm: 0 - 20000/0 - 40000 BPM At No Load
    • Chuck Type: Keyed
    • Selfeed Bit Capacity: 1-3/4 IN
    • Cord Type: 8 FT Fixed
    • Trigger Lock: Yes
    • Capacity In Concrete: 3/4 IN
    • Tool Weight: 6 LB
    • Capacity In Wood: 3-3/4 IN Hole Saw
    • Metal Capacity: 1/2 IN Twist