Arlington NM841 Push-In Cable Connector, Plastic, for Non-Metallic Cable and Flexible Cord, 1/2 in., 1/2 in. | Graybar Store
Arlington - Push-In Cable Connector, Plastic, for Non-Metallic Cable and Flexible Cord, 1/2 in., 1/2 in. - NM841
+ / - Hover over image to Zoom
Other Views

    Push-In Cable Connector, Plastic, for Non-Metallic Cable and Flexible Cord, 1/2 in., 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: NM841
    SKU: 91028754
    $0.30
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NM841
    • Connection Type Push-In
    • KO Size (Inches) 1/2 in.
    • Materials Plastic
    • Throat Type Non-Insulated
    • For Use With Non-Metallic Cable and Flexible Cord
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-metallic push-in connector for 1/2 inch non-metallic cable or flexible cord and 1/2 inch KO.