Arlington NM74 Snap-In Cable Connector, Non-Metallic, for Non-Metallic Cable, 3/8 in., 1/2 in. | Graybar Store
Arlington - Snap-In Cable Connector, Non-Metallic, for Non-Metallic Cable, 3/8 in., 1/2 in. - NM74
+ / - Hover over image to Zoom
Other Views

    Snap-In Cable Connector, Non-Metallic, for Non-Metallic Cable, 3/8 in., 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: NM74
    SKU: 22051391
    $0.25
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NM74
    • Connection Type Snap-In
    • KO Size (Inches) 1/2 in.
    • Materials Non-Metallic
    • For Use With Non-Metallic Sheathed Cable
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-metallic cable connector for 3/8 inch cable non-metallic sheathed cable.