Milwaukee Tool 0299-20 1/2 Inch Magnum® Corded Drill | Graybar Store
Milwaukee Tool - 1/2 Inch Magnum® Corded Drill - 0299-20
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Magnum® Corded Drill

    Manufacturer: Milwaukee Tool
    Manufacturer #: 0299-20
    SKU: 22050464
    $153.50
    Checking Pricing
         
    Power Source:8 Feet 3-Wire Cord
    Voltage Ratings:120V
    Amperage Rating:8
    Additional Features:0 - 850 RPM At No Load
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 0299-20
    • Type Power Drill
    • Additional Features 0 - 850 RPM At No Load
    • Amperage Rating 8
    • Brand Magnum
    • Power Source 8 Feet 3-Wire Cord
    • Voltage Ratings 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Magnum® drill includes chuck key with holder and side handle.
    Power Drill Features:
    • Powerful 8.0 AMP Motor, 0 To 850 RPM, Variable Speed Control
    • Heavy-Duty Keyed Chuck
    • All Metal Gear Case And Diaphragm
    • 8 FT 3-Wire Rubber Cord
    • 360 DEG Locking Side Handle
    • Ergonomic Textured Grip And Two Finger Trigger For User Comfort And Balance
    • Chuck Type: Heavy-Duty Industrial Keyed
    • Cord Type: 8 FT Fixed 3-Wire Rubber
    • Trigger Lock: On
    • Tool Weight: 5.400 LB
    • Capacity In Wood: 1/12 IN Auger Bit, 2-9/16 IN Self-Feed Bit
    • Spindle Lock: No
    • Metal Capacity: 2 IN Hole Saw