Milwaukee Tool 2604-22 1/2 Inch M18 FUEL Hammer Drill/Driver Kit | Graybar Store
Milwaukee Tool - 1/2 Inch M18 FUEL Hammer Drill/Driver Kit - 2604-22
+ / - Hover over image to Zoom
Other Views

    1/2 Inch M18 FUEL Hammer Drill/Driver Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2604-22
    SKU: 25420288
    $431.07
    Checking Pricing
         
    No. of Pieces:6
    Chuck Size:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2604-22
    • Type Cordless Hammer Drill/Driver Kit
    • Chuck Size 1/2 in.
    • No. of Pieces 6
    • SAP Material Type ZSTD
    Product Overview:
    M18 FUEL hammer drill/driver kit has 0 to 31450 BPM, 0 to 550/0 to 1850 RPM and 725 in-lbs.
    Hammer Drill/Driver Kit Includes:
    • (1) M18 FUEL 1/2 Inch Hammer Drill/Driver
    • (2) M18 REDLITHIUM XC 4.0 Extended Capacity Battery Pack
    • M18 and M12 Multi-Voltage Charger
    • Carrying Case
    • Side Handle

    Hammer Drill/Driver Features:

    • Voltage 18V
    • Length 8.1 Inch
    • Peak Torque 725 in-lbs
    • BPM 0 to 31450
    • Chuck Type 1/2 Inch Metal Single Sleeve Ratcheting Lock
    • Speed 0 to 550/0 to 1850 RPM