Hubbell Wiring Device - Kellems PS0509NGY SwivelLok® Liquid Tight Connector, Nylon, Multi-Position, Grey, 1/2 in. | Graybar Store
Hubbell Wiring Device - Kellems - SwivelLok® Liquid Tight Connector, Nylon, Multi-Position, Grey, 1/2 in. - PS0509NGY
+ / - Hover over image to Zoom
Other Views

    SwivelLok® Liquid Tight Connector, Nylon, Multi-Position, Grey, 1/2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PS0509NGY
    SKU: 88148194
    $5.93
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PS0509NGY
    • Color Grey
    • Bend (Degree) 0 to 90
    • Materials Nylon
    • Temperature Rating -30 to 225°F
    Product Overview:
    Connector for 1/2 inch flexible non-metallic liquidtight conduit. SwivelLok® connector is multi-position and liquidtight. Connector is grey nylon.