Milwaukee Tool 1676-6 1/2 Inch Hole-Hawg® Power Drill | Graybar Store
Milwaukee Tool - 1/2 Inch Hole-Hawg® Power Drill - 1676-6
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Hole-Hawg® Power Drill

    Manufacturer: Milwaukee Tool
    Manufacturer #: 1676-6
    SKU: 96048500
    $441.92
    Checking Pricing
         
    Voltage Ratings:120V
    Amperage Rating:7.5
    Additional Features:300/1200 RPM At No Load
    Power Source:8 Feet Fixed Cord
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 1676-6
    • Type Power Drill
    • Additional Features 300/1200 RPM At No Load
    • Amperage Rating 7.5
    • Brand Hawg
    • Power Source 8 Feet Fixed Cord
    • Voltage Ratings 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hole-Hawg® power drill includes pipe handle and carrying case.
    Hole-Hawg®
  • Power Drill Features:
    • Handles Up To 4-5/8 IN Selfeed Bit
    • Two Speed: 300 And 1200 RPM, Reversing
    • Powerful 7.5 AMP Motor
    • Powerful, Yet Compact For Large Hole Drilling Between Joists And Studs
    • Chuck Type: Keyed
    • Cord Type: 8 FT Fixed
    • Tool Weight: 11.500 LB
    • Spindle Lock: No
    • Metal Capacity: 1/2 IN Twist Bit
    • Spindle Size: 5/8-16 IN
    • Gear Train: Triple
    • Construction Type: Grounded
    • Length: 6-1/2 IN
  •