Bridgeport Fittings 230-US 1/2 Inch EMT Set-Screw Connector, USA Made Steel | Graybar Store
Bridgeport Fittings - 1/2 Inch EMT Set-Screw Connector, USA Made Steel - 230-US
+ / - Hover over image to Zoom
Other Views

    1/2 Inch EMT Set-Screw Connector, USA Made Steel

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 230-US
    SKU: 25234190
    $1.45
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 230-US
    • Connection Type Set-Screw
    • Country of Origin US - USA
    • Materials Steel
    • Temperature Rating 105°C
    • Throat Type Non-Insulated
    • For Use With To Join EMT to Box or Enclosure
    • Trade Size (Inches) 1/2 in.
    Product Overview:
    Steel set-screw connector for 1/2 inch EMT. Connector is made in the USA.