Crouse Hinds (Eaton) CG150 1375 Strain Relief Connector, Watertight, Electrogalvanized Steel, Portable Cord, 1.250 to 1.375 in., 1-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Strain Relief Connector, Watertight, Electrogalvanized Steel, Portable Cord, 1.250 to 1.375 in., 1-1/2 in. - CG150 1375
+ / - Hover over image to Zoom
Other Views

    Strain Relief Connector, Watertight, Electrogalvanized Steel, Portable Cord, 1.250 to 1.375 in., 1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CG150 1375
    SKU: 99664483
    $27.11
    Checking Pricing
         
    Conduit Hub Size (Inches):1-1/2 in.
    Cable Range (Inches):1.25 to 1.375 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CG150 1375
    • Type Strain Relief, Watertight
    • Cable Range (Inches) 1.25 to 1.375 in.
    • Conduit Hub Size (Inches) 1-1/2 in.
    Product Overview:
    Straight liquidtight strain relief cord connector connects cable 1.250 to 1.375 inches to 1-1/2 inch conduit hub. Connector is electrogalvanized steel.