Crouse Hinds (Eaton) CG50 560 Strain Relief Connector, Watertight, Electrogalvanized Steel, Portable Cord, 0.450 to 0.560 in., 1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Strain Relief Connector, Watertight, Electrogalvanized Steel, Portable Cord, 0.450 to 0.560 in., 1/2 in. - CG50 560
+ / - Hover over image to Zoom
Other Views

    Strain Relief Connector, Watertight, Electrogalvanized Steel, Portable Cord, 0.450 to 0.560 in., 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CG50 560
    SKU: 99569137
    $7.35
    Checking Pricing
         
    Conduit Hub Size (Inches):1/2 in.
    Cable Range (Inches):0.45 to 0.56 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CG50 560
    • Type Strain Relief, Watertight
    • Cable Range (Inches) 0.45 to 0.56 in.
    • Conduit Hub Size (Inches) 1/2 in.
    Product Overview:
    Straight liquidtight strain relief cord connector connects cable 0.450 to 0.560 inches to 1/2 inch conduit hub. Connector is electrogalvanized steel.