Crouse Hinds (Eaton) EL19 SA Hazardous Location Elbow, Copper Free Aluminum, 90°, Threaded Rigid Conduit, 1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Elbow, Copper Free Aluminum, 90°, Threaded Rigid Conduit, 1/2 in. - EL19 SA
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Elbow, Copper Free Aluminum, 90°, Threaded Rigid Conduit, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EL19 SA
    SKU: 88071155
    $19.79
    Checking Pricing
         
    Gender:Female
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EL19 SA
    • Gender Female
    • Type Hazardous Location
    • Bend (Degree) 90
    • Materials Copper Free Aluminum
    Product Overview:
    Copper-free aluminum threaded rigid conduit 90° elbow is 1/2 inch.