Chatsworth 40604-003 1/2 Inch Concrete Rack and Frame Installation Kit | Graybar Store
Chatsworth - 1/2 Inch Concrete Rack and Frame Installation Kit - 40604-003
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Concrete Rack and Frame Installation Kit

    Manufacturer: Chatsworth
    Manufacturer #: 40604-003
    SKU: 25027577
    $11.56
    Checking Pricing
         
    Thread Size (Inches):1/2 in.
    Additional Features:For Concrete Floor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40604-003
    • Additional Features For Concrete Floor
    • Finish Zinc Plated
    • Materials Steel
    • Thread Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Rack and frame installation kit for concrete floor with 1/2 inch thread components.
    Rack and frame installation kit for concrete floor has (4) 1/2 inch thread components.