Milwaukee Tool 48-66-3280 1/2 Inch Chuck Key | Graybar Store
Milwaukee Tool - 1/2 Inch Chuck Key - 48-66-3280
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Chuck Key

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-66-3280
    SKU: 88175030
    $6.21
    Checking Pricing
         
    Tool Application:Chucks 48-66-1360, 48-66-1370 And 48-66-1381, Key Holder 48-66-4040
    Size:1/2 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-66-3280
    • Size 1/2 Inch
    • Type Chuck Key
    • Tool Application Chucks 48-66-1360, 48-66-1370 And 48-66-1381, Key Holder 48-66-4040
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Chuck key for 1/2 inch chuck.
    Chuck Key Features:
    • For Use With Chucks 48-66-1360, 48-66-1370 And 48-66-1381
    • Use With Key Holder 48-66-4040