Thomas and Betts CC-NPT-12-B T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 1/2 in., 0.394 to 0.551 in., Black | Graybar Store
Thomas and Betts - T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 1/2 in., 0.394 to 0.551 in., Black - CC-NPT-12-B
+ / - Hover over image to Zoom
Other Views

    T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 1/2 in., 0.394 to 0.551 in., Black

    Manufacturer: Thomas and Betts
    Manufacturer #: CC-NPT-12-B
    SKU: 99419128
    $4.08
    Checking Pricing
         
    Cable Range (Inches):0.394 to 0.551 in.
    Conduit Hub Size (Inches):1/2 in.
    Additional Features:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CC-NPT-12-B
    • Additional Features Black
    • Cable Range (Inches) 0.394 to 0.551 in.
    • Conduit Hub Size (Inches) 1/2 in.
    Product Overview:
    1/2 in. non-metallic black nylon cable gland with NPT threads, cord range is 0.394 to 0.551 inch and thread length is .590 inch.