Raco 1212 1/2 Inch and 14 to 4 AWG Raco® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug | Graybar Store
Raco - 1/2 Inch and 14 to 4 AWG Raco® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug - 1212
+ / - Hover over image to Zoom
Other Views

    1/2 Inch and 14 to 4 AWG Raco® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug

    Manufacturer: Raco
    Manufacturer #: 1212
    SKU: 88217490
    $30.63
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1212
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    • Temperature Rating 150°C
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Grounding bushing joins 14 to 4 AWG conduit to 1/2 inch conduit. Bushing is insulated and threaded. Bushing is malleable iron with an aluminum lug.