Crouse Hinds (Eaton) TMC165 1/2 Inch Aluminum Compression Armored Cable Fitting | Graybar Store
Crouse Hinds (Eaton) - 1/2 Inch Aluminum Compression Armored Cable Fitting - TMC165
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Aluminum Compression Armored Cable Fitting

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TMC165
    SKU: 89040192
    $35.16
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    KO Size (Inches):1/2 in.
    Connections:Compression
    Additional Features:Maximum Opening 0.781 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TMC165
    • Connections Compression
    • Additional Features Maximum Opening 0.781 Inch
    • KO Size (Inches) 1/2 in.
    Product Overview:
    Compression-type armored cable fitting for 1/2 inch KO. Fitting is aluminum.