Crouse Hinds (Eaton) CGE196 1/2 Inch 90° Zinc Electroplated Steel Portable Cord Connector | Graybar Store
Crouse Hinds (Eaton) - 1/2 Inch 90° Zinc Electroplated Steel Portable Cord Connector - CGE196
+ / - Hover over image to Zoom
Other Views

    1/2 Inch 90° Zinc Electroplated Steel Portable Cord Connector

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGE196
    SKU: 88069276
    $46.12
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Cable Range (Inches):0.625 to 0.75 in.
    Conduit Hub Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGE196
    • Cable Range (Inches) 0.625 to 0.75 in.
    • Conduit Hub Size (Inches) 1/2 in.
    • Materials Feraloy Iron Alloy
    Product Overview:
    90° zinc electroplated steel portable cord connector is 1/2 inch.