L. H. Dottie ILW12 1/2 in. Zinc Plated Steel Internal Lock Washers | Graybar Store
L. H. Dottie - 1/2 in. Zinc Plated Steel Internal Lock Washers - ILW12
+ / - Hover over image to Zoom
Other Views

    1/2 in. Zinc Plated Steel Internal Lock Washers

    Manufacturer: L. H. Dottie
    Manufacturer #: ILW12
    SKU: 25479717
    $0.11
    Checking Pricing
         
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # ILW12
    • Size 1/2 in.
    • Material Type Zinc Plated Steel
    • SAP Material Type ZSTD
    Product Overview:
    Zinc plated steel 1/2 in. internal lock washers.
    These washers perform with a type of spring action created by pressure from a slight spiral or helical form. Upward and downward bent projections on respective sides of the split allow the washer to grasp adjoining materials, which helps prevent components from loosening under vibration or corrosion.