L. H. Dottie 1/2 in. Zinc Plated Steel Hex Head Lag Screws | Graybar Store
L. H. Dottie - 1/2 in. Zinc Plated Steel Hex Head Lag Screws
+ / - Hover over image to Zoom
Other Views

    1/2 in. Zinc Plated Steel Hex Head Lag Screws

    Manufacturer: L. H. Dottie
         

    Dottie lag screws are used in woodworking when Drop-Forged Steel Standard wood screws are too short or too small. Also used in concrete, brick or in mortar when used with lag shields. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Hex Head
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Screw Size
    Length
    Package Quantity
    Additional Features
    Packaging
    Point Type
    Price
    LAG124
    25321882
    1/2 in.
    4 in.
    25
    $
    26
    .82
    25 Ea
    /
    Package
    25321882
    Screw Size
    1/2 in.
    Length
    4 in.
    Package Quantity
    25
    Additional Features
    Packaging
    Point Type
    $
    26
    .82
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG122
    25321718
    1/2 in.
    2 in.
    50
    $
    34
    .59
    50 Ea
    /
    Package
    25321718
    Screw Size
    1/2 in.
    Length
    2 in.
    Package Quantity
    50
    Additional Features
    Packaging
    Point Type
    $
    34
    .59
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG12112
    90001653
    1/2 in.
    1-1/2 in.
    Brick; Mortar; Used in Concrete; Wood
    50 per Pack
    Nail Point
    $
    38
    .79
    50 Ea
    /
    Package
    90001653
    Screw Size
    1/2 in.
    Length
    1-1/2 in.
    Package Quantity
    Additional Features
    Brick; Mortar; Used in Concrete; Wood
    Packaging
    50 per Pack
    Point Type
    Nail Point
    $
    38
    .79
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG123
    25321770
    1/2 in.
    3 in.
    Brick; Mortar; Used in Concrete; Wood
    50 per Pack
    Nail Point
    $
    49
    .14
    50 Ea
    /
    Package
    25321770
    Screw Size
    1/2 in.
    Length
    3 in.
    Package Quantity
    Additional Features
    Brick; Mortar; Used in Concrete; Wood
    Packaging
    50 per Pack
    Point Type
    Nail Point
    $
    49
    .14
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321882 SKU, 25321882 ANALYTICS...
    Package Quantity
    25
    Additional Features
    Packaging
    Point Type
    Price
    $
    26
    .82
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321718 SKU, 25321718 ANALYTICS...
    Package Quantity
    50
    Additional Features
    Packaging
    Point Type
    Price
    $
    34
    .59
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001653 SKU, 90001653 ANALYTICS...
    Package Quantity
    Additional Features
    Brick; Mortar; Used in Concrete; Wood
    Packaging
    50 per Pack
    Point Type
    Nail Point
    Price
    $
    38
    .79
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321770 SKU, 25321770 ANALYTICS...
    Package Quantity
    Additional Features
    Brick; Mortar; Used in Concrete; Wood
    Packaging
    50 per Pack
    Point Type
    Nail Point
    Price
    $
    49
    .14
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available