Arlington JC12 1/2 in. Jack Chain (100 ft. Reel) | Graybar Store
Arlington - 1/2 in. Jack Chain (100 ft. Reel) - JC12
+ / - Hover over image to Zoom
Other Views

    1/2 in. Jack Chain (100 ft. Reel)

    Manufacturer: Arlington
    Manufacturer #: JC12
    SKU: 91028929
    $0.36
    Checking Pricing
         
    Packaging:100 ft. Reel
    Size:12 ga.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # JC12
    • Size 12 ga.
    • Country of Origin US - USA
    • Materials Zinc Plated Steel
    • Packaging 100 ft. Reel
    • SAP Material Type ZSTD
    Product Overview:
    Zinc plated steel 1/2 in. jack chain. Rated Load 25 lb. max. Length 100 ft. (reel).