Crouse Hinds (Eaton) GUAB14 1/2 in. Iron Outlet Box with Cover, 2 in. Cover Opening Dia. | Graybar Store
Crouse Hinds (Eaton) - 1/2 in.  Iron Outlet Box with Cover, 2 in. Cover Opening Dia. - GUAB14
+ / - Hover over image to Zoom
Other Views

    1/2 in. Iron Outlet Box with Cover, 2 in. Cover Opening Dia.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAB14
    SKU: 88072817
    $66.24
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Additional Features:2 inch dia. Cover
    Brand or Series:GUAB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAB14
    • Additional Features 2 inch dia. Cover
    • Brand or Series GUAB
    Product Overview:
    1/2 in. outlet box with 2 in. diameter cover.