Thomas and Betts E982DFN 1/2 in. Hub Type FSS PVC Box | Graybar Store
Thomas and Betts - 1/2 in. Hub Type FSS PVC Box - E982DFN
+ / - Hover over image to Zoom
Other Views

    1/2 in. Hub Type FSS PVC Box

    Manufacturer: Thomas and Betts
    Manufacturer #: E982DFN
    SKU: 93150649
    $12.26
    Checking Pricing
         
    No. of Gangs:1/2
    Box Depth (Inches):2-2/5 in.
    No. of Hubs:2-Same End
    Hub Size (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E982DFN
    • Box Depth (Inches) 2-2/5 in.
    • Hub Size (Inches) 1
    • Materials PVC
    • No. of Gangs 1/2
    • No. of Hubs 2-Same End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 inch non-metallic one gang FS box, 18 cuin, type FSS.
    • For multiple dead-end circuit terminations or where support is required in stub-up applications
    • UL Listed File Number: E42728