L. H. Dottie MB12114 1/2 x 1-1/4 in. Zinc Plated Steel Hex Head Tap Bolts (50) | Graybar Store
L. H. Dottie - 1/2 x 1-1/4 in. Zinc Plated Steel Hex Head Tap Bolts (50) - MB12114
+ / - Hover over image to Zoom
Other Views

    1/2 x 1-1/4 in. Zinc Plated Steel Hex Head Tap Bolts (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB12114
    SKU: 90001681
    $22.44
    Checking Pricing
         
    Length:1-1/4 in.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB12114
    • Length 1-1/4 in.
    • Thread Size 1/2-13
    Product Overview:
    Zinc plated steel 1/2 x 1-1/4 in. grade 2 full-thread hex head tap bolts. Hex size 3/4 in. Package of 50.
    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.