Erico BC812M 1/2, 3/4 to 1/4, 3/8 Inch Caddy® Spring Steel Conduit Beam Clamp | Graybar Store
Erico - 1/2, 3/4 to 1/4, 3/8 Inch Caddy® Spring Steel Conduit Beam Clamp - BC812M
+ / - Hover over image to Zoom
Other Views

    1/2, 3/4 to 1/4, 3/8 Inch Caddy® Spring Steel Conduit Beam Clamp

    Manufacturer: Erico
    Manufacturer #: BC812M
    SKU: 88091883
    $2.49
    Checking Pricing
         
    Rod Size (Inches):1/4 or 3/8 in.
    Conduit Size (Inches):1/2 or 3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # BC812M
    • Conduit Size (Inches) 1/2 or 3/4 in.
    • Materials Spring Steel
    • Rod Size (Inches) 1/4 or 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel beam clamp for 1/4- or 3/8-inch threaded rod or 1/2-or 3/4-inch conduit. Clamp has a static load rating of 100 pounds.