L. H. Dottie 1/2-13 Zinc Plated Steel Toggle Bolts With Mushroom Head and Spring Wings | Graybar Store
L. H. Dottie - 1/2-13 Zinc Plated Steel Toggle Bolts With Mushroom Head and Spring Wings
+ / - Hover over image to Zoom
Other Views

    1/2-13 Zinc Plated Steel Toggle Bolts With Mushroom Head and Spring Wings

    Manufacturer: L. H. Dottie
         

    Dottie's light-to medium-duty toggle bolts are for use in hollow walls. Mushroom head provides a large bearing surface.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Screw Type
    Size
    Length
    Anchor Type
    Thread Size
    Price
    TB124
    90009999
    Slotted
    1/2-13
    4 in.
    Toggle Bolt
    $
    47
    .61
    25 Ea
    /
    Package
    90009999
    Screw Type
    Slotted
    Size
    1/2-13
    Length
    4 in.
    Anchor Type
    Toggle Bolt
    Thread Size
    $
    47
    .61
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB125
    25368988
    1/2 in
    5 in.
    1/2-13
    $
    63
    .50
    25 Ea
    /
    Package
    25368988
    Screw Type
    Size
    1/2 in
    Length
    5 in.
    Anchor Type
    Thread Size
    1/2-13
    $
    63
    .50
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90009999 SKU, 90009999 ANALYTICS...
    Length
    4 in.
    Anchor Type
    Toggle Bolt
    Thread Size
    Price
    $
    47
    .61
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25368988 SKU, 25368988 ANALYTICS...
    Length
    5 in.
    Anchor Type
    Thread Size
    1/2-13
    Price
    $
    63
    .50
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available