L. H. Dottie 1/2-13 Zinc Plated Steel Hex Head Cap Screws With Partial Thread | Graybar Store
L. H. Dottie - 1/2-13 Zinc Plated Steel Hex Head Cap Screws With Partial Thread
+ / - Hover over image to Zoom
Other Views

    1/2-13 Zinc Plated Steel Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
         

    Dottie Grade 5 carbon steel hex head cap screws are medium strength (120,000 PSI tensile). Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Size
    Price
    5MB12112
    99601034
    1-1/2 in.
    1/2-13
    $
    46
    .11
    50 Ea
    /
    Package
    99601034
    Length
    1-1/2 in.
    Thread Size
    1/2-13
    Size
    $
    46
    .11
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB12212
    25321890
    2-1/2 in.
    1/2-13
    $
    59
    .79
    50 Ea
    /
    Package
    25321890
    Length
    2-1/2 in.
    Thread Size
    1/2-13
    Size
    $
    59
    .79
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB121
    25321827
    1 in.
    1/2-13
    $
    31
    .17
    50 Ea
    /
    Package
    25321827
    Length
    1 in.
    Thread Size
    1/2-13
    Size
    $
    31
    .17
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB123
    99601037
    3 in.
    1/2-13
    $
    60
    .84
    50 Ea
    /
    Package
    99601037
    Length
    3 in.
    Thread Size
    1/2-13
    Size
    $
    60
    .84
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB122
    99601035
    2 in.
    1/2-13
    $
    48
    .15
    50 Ea
    /
    Package
    99601035
    Length
    2 in.
    Thread Size
    1/2-13
    Size
    $
    48
    .15
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB12114
    99601033
    1-1/4 in.
    3/4 in
    $
    36
    .04
    50 Ea
    /
    Package
    99601033
    Length
    1-1/4 in.
    Thread Size
    Size
    3/4 in
    $
    36
    .04
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601034 SKU, 99601034 ANALYTICS...
    Size
    Price
    $
    46
    .11
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321890 SKU, 25321890 ANALYTICS...
    Size
    Price
    $
    59
    .79
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321827 SKU, 25321827 ANALYTICS...
    Size
    Price
    $
    31
    .17
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601037 SKU, 99601037 ANALYTICS...
    Size
    Price
    $
    60
    .84
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601035 SKU, 99601035 ANALYTICS...
    Size
    Price
    $
    48
    .15
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601033 SKU, 99601033 ANALYTICS...
    Size
    3/4 in
    Price
    $
    36
    .04
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available