L. H. Dottie 1/2-13 Zinc Plated Full-Thread Wedge Anchors | Graybar Store
L. H. Dottie - 1/2-13 Zinc Plated Full-Thread Wedge Anchors
+ / - Hover over image to Zoom
Other Views

    1/2-13 Zinc Plated Full-Thread Wedge Anchors

    Manufacturer: L. H. Dottie
         

    Dottie wedge anchors can be installed through the fixture.

    Assemble nut and washer until the nut is flush with the top of the anchor, insert into predrilled hole. Hammer anchor into hole until the washer is flush with surface of the fixture. Expand the anchor by tightening nut. Good shear values. ICC ESR-2818.
    See More >>
    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Anchor Type
    Length
    Size
    Price
    W12400
    90072187
    Full-Thread Wedge Anchor
    4-1/2 in.
    1/2 Inch
    $
    132
    .49
    50 Ea
    /
    Package
    90072187
    Anchor Type
    Full-Thread Wedge Anchor
    Length
    4-1/2 in.
    Size
    1/2 Inch
    $
    132
    .49
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    W12334
    95005740
    Full-Thread Wedge Anchor
    3-3/4 in.
    1/2 Inch
    $
    86
    .91
    50 Ea
    /
    Package
    95005740
    Anchor Type
    Full-Thread Wedge Anchor
    Length
    3-3/4 in.
    Size
    1/2 Inch
    $
    86
    .91
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    W12234
    90072186
    Full-Thread Wedge Anchor
    2-3/4 in.
    1/2 Inch
    $
    77
    .74
    50 Ea
    /
    Package
    90072186
    Anchor Type
    Full-Thread Wedge Anchor
    Length
    2-3/4 in.
    Size
    1/2 Inch
    $
    77
    .74
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    W12512
    90072188
    Full-Thread Wedge Anchor
    5-1/2 in.
    1/2 Inch
    $
    164
    .35
    50 Ea
    /
    Package
    90072188
    Anchor Type
    Full-Thread Wedge Anchor
    Length
    5-1/2 in.
    Size
    1/2 Inch
    $
    164
    .35
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    W12700
    25368775
    Wedge Anchor
    7 in.
    1/2 in
    $
    175
    .08
    50 Ea
    /
    Package
    25368775
    Anchor Type
    Wedge Anchor
    Length
    7 in.
    Size
    1/2 in
    $
    175
    .08
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90072187 SKU, 90072187 ANALYTICS...
    Size
    1/2 Inch
    Price
    $
    132
    .49
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95005740 SKU, 95005740 ANALYTICS...
    Size
    1/2 Inch
    Price
    $
    86
    .91
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90072186 SKU, 90072186 ANALYTICS...
    Size
    1/2 Inch
    Price
    $
    77
    .74
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90072188 SKU, 90072188 ANALYTICS...
    Size
    1/2 Inch
    Price
    $
    164
    .35
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25368775 SKU, 25368775 ANALYTICS...
    Size
    1/2 in
    Price
    $
    175
    .08
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available