Erico CWP1JU 1/2, 1 Inch to 10 to 2 AWG Bronze Ground Clamp | Graybar Store
Erico - 1/2, 1 Inch to 10 to 2 AWG Bronze Ground Clamp - CWP1JU
+ / - Hover over image to Zoom
Other Views

    1/2, 1 Inch to 10 to 2 AWG Bronze Ground Clamp

    Manufacturer: Erico
    Manufacturer #: CWP1JU
    SKU: 97116955
    $4.47
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:10 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CWP1JU
    • Materials Bronze
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 10 to 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Wire ground clamp connects 10 to 2 AWG wire to 1/2 to 1 inch pipe. Ground clamp is bronze.