Erico CWP1J 1/2, 1 Inch to 10, 2 AWG Solid Eritech® Silicone Bronze Ground Clamp | Graybar Store
Erico - 1/2, 1 Inch to 10, 2 AWG Solid Eritech® Silicone Bronze Ground Clamp - CWP1J
+ / - Hover over image to Zoom
Other Views

    1/2, 1 Inch to 10, 2 AWG Solid Eritech® Silicone Bronze Ground Clamp

    Manufacturer: Erico
    Manufacturer #: CWP1J
    SKU: 96078235
    $5.13
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:10 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CWP1J
    • Materials Silicone Bronze
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 10 to 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire ground clamp connects 10 to 2 solid AWG wire to 1/2 to 1 inch pipe. Ground clamp is silicone bronze.
    • Ideal for connecting copper conductors to metallic water pipe, including copper tubing or ground rods
    • Bond corrugated stainless steel tubing or flexible gas pipe systems to the electrical system in accordance with National Fuel Gas Code and the National Electrical Code
    • Applications include lightning protection, fault current ground, signal reference grid and static ground
    • CWP series of clamps fits hex fittings, copper grounding conductors, galvanized water pipes, copper water tubing or copper ground rods ranging from 1/2 to 4 inch
    • High-strength silicone bronze clamps connect brass hex fittings
    • UL Listed 467