Thomas and Betts E981FFN-CAR 1 1-GANG FSC BOX 18 CU | Graybar Store
Thomas and Betts - 1 1-GANG FSC BOX 18 CU - E981FFN-CAR
+ / - Hover over image to Zoom
Other Views

    1 1-GANG FSC BOX 18 CU

    Manufacturer: Thomas and Betts
    Manufacturer #: E981FFN-CAR
    SKU: 25266537
    $9.66
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-3/10 in.
    No. of Hubs:2
    Hub Size (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E981FFN-CAR
    • Box Depth (Inches) 2-3/10 in.
    • Hub Size (Inches) 1
    • Materials PVC
    • No. of Gangs 1
    • No. of Hubs 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch non-metallic one gang FS box, 18 cuin, type FSC.
    • For through terminations
    • UL Listed File Number: E42728