Irwin Industrial Tools 2009618CHC 1-1/8 Inch Carbide Hole Cutter | Graybar Store
Irwin Industrial Tools - 1-1/8 Inch Carbide Hole Cutter - 2009618CHC
+ / - Hover over image to Zoom
Other Views

    1-1/8 Inch Carbide Hole Cutter

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 2009618CHC
    SKU: 22126825
    $34.21
    Checking Pricing
         
    Hole Diameter (Inches):1-1/8
    Shank Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 2009618CHC
    • Hole Diameter (Inches) 1-1/8
    • Materials Carbide
    • Shank Size (Inches) 1/2
    • For Use With Sheet Metal
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Carbide hole cutter creates a 1-1/8 inch hole. Hole cutter to be used with 3/4 inch conduit.
    Carbide Hole Cutter
    • Precision ground carbide teeth for fast cutting of clean, round holes
    • Over-drill stopper prevents the tool from penetrating beyond the hole and will not damage work
    • Split point pilot bit for faster penetration and less walking