Dura-Line 10009246 1-1/4in. Riser Corrugated Orange with tape | Graybar Store
Dura-Line - 1-1/4in. Riser Corrugated Orange with tape - 10009246
+ / - Hover over image to Zoom
Other Views

    1-1/4in. Riser Corrugated Orange with tape

    Manufacturer: Dura-Line
    Manufacturer #: 10009246
    SKU: 25067455
    $5,434.00
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Length:5000 ft.
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10009246
    • Color Orange
    • Length 5000 ft.
    • Trade Size (Inches) 1-1/4 in.
    • Country of Origin US - USA
    Product Overview:
    Innerduct 1-1/4in. corrugated riser orange 1250# pull tape standard UL/ETL listed print steel reel 83in. x42in. 5000 feet