Dura-Line 20001845 1-1/4in. HDPE coupler | Graybar Store
Dura-Line - 1-1/4in. HDPE coupler - 20001845
+ / - Hover over image to Zoom
Other Views

    1-1/4in. HDPE coupler

    Manufacturer: Dura-Line
    Manufacturer #: 20001845
    SKU: 25437161
    $7.42
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Length:5 ft.
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 20001845
    • Color Orange
    • Length 5 ft.
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Coupler 1-1/4in. push-lock for HDPE conduit, OD 1.650in. -1.670in. Orange, 5in. Length,tensile strenth 700-900 lbs.,water and air tight