Dura-Line 10003051 1-1/4in. HDPE 13.5 Orange with tape | Graybar Store
Dura-Line - 1-1/4in. HDPE 13.5 Orange with tape - 10003051
+ / - Hover over image to Zoom
Other Views

    1-1/4in. HDPE 13.5 Orange with tape

    Manufacturer: Dura-Line
    Manufacturer #: 10003051
    SKU: 25397203
    $2,899.50
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Length:5000 ft.
    Color:Orange
    Additional Features:SDR 1.35
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10003051
    • Color Orange
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • Additional Features SDR 1.35
    • Length 5000 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Innerduct 1-14in. sdr 1.35 smooth-wall orange with 1250# pull tape standard print steel reel 83in. x42in. 5000 feet.