Dura-Line 10000694 1-1/4in. HDPE 13.5 Orange | Graybar Store
Dura-Line - 1-1/4in. HDPE 13.5 Orange - 10000694
+ / - Hover over image to Zoom
Other Views

    1-1/4in. HDPE 13.5 Orange

    Manufacturer: Dura-Line
    Manufacturer #: 10000694
    SKU: 25421258
    $2,849.60
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Length:4000 ft.
    Color:Orange
    Additional Features:SDR 13.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10000694
    • Color Orange
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • Additional Features SDR 13.5
    • Length 4000 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Innerduct HDPE 1-1/2in. SDR 13.5 smooth-wall orange empty (no pull tape) standard print steel reel 83in. x42in. 4000 feet.