Crouse Hinds (Eaton) ECGJH412 Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 1-1/4 x 12 in. | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 1-1/4 x 12 in. - ECGJH412
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 1-1/4 x 12 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECGJH412
    SKU: 88070088
    $860.94
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Additional Features:Braid Length 12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECGJH412
    • Type Hazardous Location, Male/Male
    • Additional Features Braid Length 12 in.
    • Materials Brass and Bronze Braid
    • Throat Type Insulated
    Product Overview:
    Male/male coupling for 1-1/4 inch rigid/IMC conduit. Coupling is brass with 12 inch bronze braid.