Burndy C22HD4/0DB 1-1/4 to 2 Inch to 8 to 4/0 AWG Burndy Cast Bronze Direct Burial Ground Clamp With Bronze Hardware | Graybar Store
Burndy - 1-1/4 to 2 Inch to 8 to 4/0 AWG Burndy Cast Bronze Direct Burial Ground Clamp With Bronze Hardware - C22HD4/0DB
+ / - Hover over image to Zoom
Other Views

    1-1/4 to 2 Inch to 8 to 4/0 AWG Burndy Cast Bronze Direct Burial Ground Clamp With Bronze Hardware

    Manufacturer: Burndy
    Manufacturer #: C22HD4/0DB
    SKU: 22081158
    $38.81
    Checking Pricing
         
    Pipe Size (Inches):1-1/4 to 2 in.
    Wire Size:8 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # C22HD4/0DB
    • Materials Cast Bronze and Bronze Hardware
    • Pipe Size (Inches) 1-1/4 to 2 in.
    • Wire Size 8 to 4/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Wire ground clamp connects 8 to 4/0 AWG bare wire to 1-1/4 to 2 inch pipe. Ground clamp is cast bronze with bronze hardware.