Burndy C22DRK 1-1/4 to 2 Inch to 10 to 2 AWG Cast Bronze Ground Clamp With Bronze Hardware for Direct Burial, Display | Graybar Store
Burndy - 1-1/4 to 2 Inch to 10 to 2 AWG Cast Bronze Ground Clamp With Bronze Hardware for Direct Burial, Display - C22DRK
+ / - Hover over image to Zoom
Other Views

    1-1/4 to 2 Inch to 10 to 2 AWG Cast Bronze Ground Clamp With Bronze Hardware for Direct Burial, Display

    Manufacturer: Burndy
    Manufacturer #: C22DRK
    SKU: 25251902
    $19.11
    Checking Pricing
         
    Pipe Size (Inches):1-1/4 to 2 in.
    Wire Size:10 to 2 AWG
    Packaging:Display
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # C22DRK
    • Materials Cast Bronze and Bronze Hardware
    • Pipe Size (Inches) 1-1/4 to 2 in.
    • Wire Size 10 to 2 AWG
    • Packaging Display
    • Country of Origin US - USA
    Product Overview:
    Wire ground clamp connects 10 to 2 AWG bare wire to 1-1/4 to 2 inch pipe. Ground clamp is brass with bronze hardware. Display package/