Burndy C22D 1-1/4 to 2 Inch to 10 to 2 AWG Cast Bronze Ground Clamp With Bronze Hardware for Direct Burial | Graybar Store
Burndy - 1-1/4 to 2 Inch to 10 to 2 AWG Cast Bronze Ground Clamp With Bronze Hardware for Direct Burial - C22D
+ / - Hover over image to Zoom
Other Views

    1-1/4 to 2 Inch to 10 to 2 AWG Cast Bronze Ground Clamp With Bronze Hardware for Direct Burial

    Manufacturer: Burndy
    Manufacturer #: C22D
    SKU: 97184719
    $22.30
    Checking Pricing
         
    Pipe Size (Inches):1-1/4 to 2 in.
    Wire Size:10 to 2 AWG
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # C22D
    • Materials Cast Bronze and Bronze Hardware
    • Pipe Size (Inches) 1-1/4 to 2 in.
    • Wire Size 10 to 2 AWG
    • Packaging Standard
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Wire ground clamp connects 10 to 2 AWG bare wire to 1-1/4 to 2 inch pipe. Ground clamp is brass with bronze hardware.