Burndy C22LH2 1-1/4 to 2 Inch to 10 to 2/0 AWG Cast Bronze Mechanical Grounding Clamp for Rigid/IMC Conduit with Zinc Plated Hardware | Graybar Store
Burndy - 1-1/4 to 2 Inch to 10 to 2/0 AWG Cast Bronze Mechanical Grounding Clamp for Rigid/IMC Conduit with Zinc Plated Hardware - C22LH2
+ / - Hover over image to Zoom
Other Views

    1-1/4 to 2 Inch to 10 to 2/0 AWG Cast Bronze Mechanical Grounding Clamp for Rigid/IMC Conduit with Zinc Plated Hardware

    Manufacturer: Burndy
    Manufacturer #: C22LH2
    SKU: 97206523
    $32.35
    Checking Pricing
         
    Pipe Size (Inches):1-1/4 to 2 in.
    Wire Size:10 to 2/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # C22LH2
    • Materials Cast Bronze and Zinc Plated Hardware
    • Pipe Size (Inches) 1-1/4 to 2 in.
    • Wire Size 10 to 2/0 AWG
    • For Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Grounding clamp for 1-1/4 to 2 inch water pipe, 10 to 2/0 ground and 3/4 inch hub. Clamp is bronze with (2) zinc plated screws.