Arlington 721B 1-1/4 to 2 Inch Pipe to 10 to 2 AWG Wire Brass Bare Wire Ground Clamp With Steel Hardware | Graybar Store
Arlington - 1-1/4 to 2 Inch Pipe to 10 to 2 AWG Wire Brass Bare Wire Ground Clamp With Steel Hardware - 721B
+ / - Hover over image to Zoom
Other Views

    1-1/4 to 2 Inch Pipe to 10 to 2 AWG Wire Brass Bare Wire Ground Clamp With Steel Hardware

    Manufacturer: Arlington
    Manufacturer #: 721B
    SKU: 91029108
    $15.32
    Checking Pricing
         
    Pipe Size (Inches):1-1/4 to 2 in.
    Wire Size:10 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 721B
    • Materials Brass and Steel Hardware
    • Pipe Size (Inches) 1-1/4 to 2 in.
    • Wire Size 10 to 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Wire ground clamp connects 10 to 2 AWG bare wire to 1-1/4 to 2 inch pipe. Ground clamp is brass with steel hardware.