Bridgeport Fittings 1331-B 1-1/4 to 2 Inch Brass Ground Clamp with Threaded Hub, 3/4 Inch Rigid | Graybar Store
Bridgeport Fittings - 1-1/4 to 2 Inch Brass Ground Clamp with Threaded Hub, 3/4 Inch Rigid - 1331-B
+ / - Hover over image to Zoom
Other Views

    1-1/4 to 2 Inch Brass Ground Clamp with Threaded Hub, 3/4 Inch Rigid

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1331-B
    SKU: 88031300
    $16.13
    Checking Pricing
         
    Pipe Size (Inches):1-1/4 to 2 in.
    Wire Size:8 to 4 AWG
    Additional Features:Rigid Trade Size 3/4 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1331-B
    • Additional Features Rigid Trade Size 3/4 Inch
    • Materials Brass
    • Pipe Size (Inches) 1-1/4 to 2 in.
    • Wire Size 8 to 4 AWG
    • Country of Origin IN - India
    Product Overview:
    Wire ground clamp connects 8 to 4 AWG bare wire to 1-1/4 to 2 inch pipe or 3/4 inch rigid conduit. Ground clamp is brass.