NSI Industries GCA-2 1-1/4 to 2 Inch and 6 AWG to 250 MCM High-Strength Aluminum Alloy Ground Clamp | Graybar Store
NSI Industries - 1-1/4 to 2 Inch and 6 AWG to 250 MCM High-Strength Aluminum Alloy Ground Clamp - GCA-2
+ / - Hover over image to Zoom
Other Views

    1-1/4 to 2 Inch and 6 AWG to 250 MCM High-Strength Aluminum Alloy Ground Clamp

    Manufacturer: NSI Industries
    Manufacturer #: GCA-2
    SKU: 98407023
    $21.62
    Checking Pricing
         
    Pipe Size (Inches):1-1/4 to 2 in.
    Wire Size:6 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # GCA-2
    • Materials High-Strength Aluminum Alloy
    • Pipe Size (Inches) 1-1/4 to 2 in.
    • Wire Size 6 AWG to 250 MCM
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ground clamp connects 6 AWG to 250 kcmil wire to 1-1/4 to 2 inch pipe. Ground clamp is high strength aluminum alloy.